Skip Content
SHELF BIN,11-5/8L X 2-3/4W,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF BIN,11-5/8L X 2-3/4W,YELLOW

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8C967
  • Mfr. Model # 8C967
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Material Polypropylene
  • Colour Yellow
  • Item Shelf Bin
  • Outside Width 2-3/4"
  • Outside Height 4"
  • Outside Length 11-5/8"
  • Load Capacity 50 lb.
  • Inside Width 1-5/8"
  • Inside Length 10-1/4"
  • Inside Height 4"
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 7
  • ESD Conductive No
  • Volume Capacity 0.03 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list