SHELF BIN 11-5/8 X 8 281 X 8 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHELF BIN 11-5/8 X 8 281 X 8 RED

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30880RED
  • Mfr. Model # 30880RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 1.1 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Item ShelfMax8
  • Material Industrial Grade Polymer
  • Colour Red
  • Includes Label Area on Front of Bin
  • Use Divider No. Mfr. No. 40880
  • Load Capacity 35 lbs.
  • Inside Width 6-3/10"
  • Inside Length 9-1/4"
  • No. of Divider Slots Short 7
  • Inside Height 7-9/10"
  • Outside Width 8-3/10"
  • No. of Divider Slots Long 7
  • Outside Length 11-5/8"
  • Outside Height 8"
  • Volume Capacity 0.3 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list