SHELF BIN 11-5/8 X 24 X 8 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHELF BIN 11-5/8 X 24 X 8 BLUE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30820BLUE
  • Mfr. Model # 30820BLUE
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 2.47 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Includes Label Area on Front of Bin
  • Colour Blue
  • Item ShelfMax8
  • Material Industrial Grade Polymer
  • Inside Width 20-13/16"
  • Use Divider No. Mfr. No. 40820
  • Inside Length 9-1/4"
  • Load Capacity 35 lbs.
  • Inside Height 7-9/10"
  • Outside Width 22-1/2"
  • No. of Divider Slots Short 7
  • Volume Capacity 0.9 cu. ft.
  • Outside Height 8"
  • No. of Divider Slots Long 7
  • Outside Length 22-1/2"
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list