SHELF BASE UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF BASE UNIT

STRUCTURAL PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UX43
  • Mfr. Model # 4UX43
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.8 lbs

Technical Specs

  • Depth 24"
  • Colour Black
  • Finish Flat
  • Height 27"
  • Includes (2) Shelf and (4) Posts
  • Item Bulk Storage Rack
  • Material Molded HDPE Plastic
  • Load Capacity 500 lbs.
  • Number of Shelves 2
  • Width 36"
  • Capacity per Shelf 250 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list