Skip Content
SHELF BASE UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF BASE UNIT

STRUCTURAL PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UX41
  • Mfr. Model # 4UX41
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.5 lbs

Technical Specs

  • Depth 16"
  • Height 27"
  • Finish Flat
  • Includes (2) Shelf and (6) Posts
  • Material Molded HDPE Plastic
  • Item Bulk Storage Rack
  • Colour Black
  • Number of Shelves 2
  • Width 36"
  • Capacity per Shelf 170 lb.
  • Load Capacity 250 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list