SHELF 5/PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF 5/PACK

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSUC5240-5
  • Mfr. Model # UC5240-5
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Item Shelves
  • Depth 24"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 22
  • Height 1"
  • Width 36"
  • Assembly Unassembled
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list