SHELF 36 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF 36 X 24

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSUC5240-3
  • Mfr. Model # UC5240-3
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Colour Gray
  • Depth 24"
  • Finish Powder Coated
  • Width 36"
  • Item Additional Shelf
  • For Use With Industrial Shelving
  • Gauge 22
  • Height 1-1/4"
  • Includes Hardware
  • Material Steel
  • Assembly Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list