Skip Content
SHELF 25330 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF 25330

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT29942
  • Mfr. Model # 29942
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2714
  • Shipping Weight 12.0 lbs

Product Details

Extra shelves for Justrite cabinets, 30 gallon (36 inch width). Size: 32-1/4 inch length, 20 inch depth.

Technical Specs

  • Height 2"
  • Depth 20"
  • Item 30 Gallon - 36" W
  • For Use With 30 gal. 36" W Cabinets
  • Material Galvanized Steel
  • Spill Capacity 30 gal.
  • Width 33"
  • Standards FM, OSHA, NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list