Skip Content
SHELF 25040 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF 25040

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT29935
  • Mfr. Model # 29935
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2714
  • Shipping Weight 3.75 lbs

Product Details

Extra shelves for Justrite cabinets, 4 gallon cabinets. Size: 13-1/7 inch length, 13 inch depth.

Technical Specs

  • Depth 13"
  • Height 2"
  • For Use With 4 gal. Cabinets
  • Material Galvanized Steel
  • Item Steel Shelf
  • Spill Capacity 4 gal.
  • Width 14"
  • Standards FM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list