Skip Content
SHELF,24 X 4 1/2 IN,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF,24 X 4 1/2 IN,SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1ECN6
  • Mfr. Model # 1ECN6
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Finish Satin
  • Capacity -
  • Colour -
  • For Use With -
  • Height (In.) 4-1/8
  • Includes Mounting Screws
  • Material Stainless Steel
  • Wall Opening Size -
  • Projection (In.) -
  • Item Shelf
  • Package Quantity 1
  • Standards -
  • Type -
  • Hook Size (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list