Skip Content
SHEETS ANTI SLIP 37INX45 LIGHT 27# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEETS ANTI SLIP 37INX45 LIGHT 27#

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGZTAC127
  • Mfr. Model # ZTAC127
  • UNSPSC # 24141604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1750.0 lbs

Product Details

Protective paper reduces slipping between layers of boxes, bags, and other palletized material, reducing breakage and protecting products.

Technical Specs

  • Colour Kraft
  • Length 45"
  • Material Chipboard
  • Width 37"
  • Thickness 127 GSM
  • Item Anti Slip Sheet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list