Skip Content
SHEETMETAL,ALUMINUM,0.016X4X10 IN., close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEETMETAL,ALUMINUM,0.016X4X10 IN.,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MWN0
  • Mfr. Model # 5MWN0
  • UNSPSC # 11101705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Mill
  • Item Sheet Metal
  • Length 10"
  • Material Aluminum
  • Type General Purpose
  • Thickness 0.016"
  • Width 4"
  • Length Tolerance +/-0.032"
  • Alloy Type 3003
  • Typical Tensile Strength (PSI) 21,000
  • Temper H14
  • Width Tolerance +/-0.005"
  • Thickness Tolerance +/-0.002"
  • Typical Hardness H14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list