SHEETING PROTECTIVE OVERSPRAY 16FTX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEETING PROTECTIVE OVERSPRAY 16FTX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM06728
  • Mfr. Model # 06728
  • UNSPSC # 13111200
  • CATALOGUE PAGE # 3296
  • Shipping Weight 13.1 lbs

Product Details

Auto masking, overspray protective sheeting, high density, tear-resistant, clear paint able film, treated for paint adhesion, folded to 3 feet for easy one person application, 16 feet width accommodates larger vehicles. Size: 16 feet x 400 inches.

Technical Specs

  • Item Overspray Protective Sheeting
  • Nominal Width 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list