Skip Content
SHEETING PLASTIC SHARK SKIN 20X350 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEETING PLASTIC SHARK SKIN 20X350

USC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # USC36117
  • Mfr. Model # 36117
  • UNSPSC # 14111525
  • CATALOGUE PAGE # 3297
  • Shipping Weight 14.0 lbs

Product Details

High quality HDPE plastic sheeting. Provides ultimate cling to surface. Excellent paint anchorage reduces flaking and airborne particles. Solvent resistant.

Technical Specs

  • Item Plastic Sheeting
  • Paper Weight 14 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list