SHEETING PLASTIC SHARK SKIN 12X400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEETING PLASTIC SHARK SKIN 12X400

USC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # USC36112
  • Mfr. Model # 36112
  • UNSPSC # 31211918
  • CATALOGUE PAGE # 3297
  • Shipping Weight 11.0 lbs

Product Details

High quality HDPE plastic sheeting. Provides ultimate cling to surface. Excellent paint anchorage reduces flaking and airborne particles. Solvent resistant.

Technical Specs

  • Item Plastic Sheeting
  • Nominal Width 12"
  • Paper Weight 11 lbs.
  • Nominal Length 400 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list