Skip Content
SHEETING HDPE BLUE 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEETING HDPE BLUE 20FT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN03723B-SHT
  • Mfr. Model # 03723B-SHT
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 3296
  • Shipping Weight 15.55 lbs

Product Details

Auto masking, blue sheeting, paint adheres to outside layer of plastic, eliminating paint flake-off, allowing for direct spray, one person application, cling ensures material adheres to protected area, tri-layer plastic is 0.4 mil in thickness.

Technical Specs

  • Item Blue Sheeting
  • Nominal Length 20 ft.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list