Skip Content
SHEET,XL10 POLY,CLEAR,1/8 IN T,24X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,XL10 POLY,CLEAR,1/8 IN T,24X4

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GYA4
  • Mfr. Model # 3GYA4
  • UNSPSC # 13111210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.14 lbs

Technical Specs

  • Item Sheet Stock
  • Length 48"
  • Colour Clear
  • Width 24"
  • Material Polycarbonate
  • Colour Code -
  • Standards -
  • Width Tolerance +/-0.250
  • Thickness 0.118"
  • Thickness Tolerance +/-0.013"
  • Length Tolerance +/-0.250
  • Max. Temp. (F) 180
  • Min. Temp. (F) -211
  • Plastic Material Polycarbonate
  • Plastic Thickness 0.118"
  • Plastic Grouping Sheet Stock
  • Plastic Width 24"
  • Plastic Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list