SHEET WET/DRY IMPERIAL P320A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET WET/DRY IMPERIAL P320A

IMPERIAL SUPPLIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM02040
  • Mfr. Model # 02040
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 3291
  • Shipping Weight 1.8 lbs

Product Details

Designed for light sanding prior to compounding. Durable backing resists tearing and wrinkling. Sheet size 5-1/2 inch x 9 inch eliminates the need for tearing.

Technical Specs

  • Width 9"
  • Length 11"
  • Grit 320
  • Colour Black
  • Grade Medium
  • Item Sanding Sheet
  • Series 213q
  • Backing Weight A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list