Skip Content
SHEET VCI PAPER 30# 48X200YD ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET VCI PAPER 30# 48X200YD ROLL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGVCI48X200
  • Mfr. Model # VCI48X200
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2116
  • Shipping Weight 31.0 lbs

Product Details

VCI paper roll, 48 inches wide x 200 yards length. Superior level of protection against corrosion for all steel and iron products. Corrosion prevention and packaging in one step.

Technical Specs

  • Item VCI Paper Roll
  • Basis Weight DD30
  • Colour Natural
  • Width 48"
  • Length 200 yd.
  • Roll Dia. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list