Skip Content
SHEET VCI PAPER 30# 12X12 1000/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET VCI PAPER 30# 12X12 1000/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGVCIA30R1212
  • Mfr. Model # VCIA30R1212
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2116
  • Shipping Weight 13.0 lbs

Product Details

VCI paper sheets, 12 inches x 12 inches. Superior level of protection against corrosion for all steel and iron products. Corrosion prevention and packaging in one step.

Technical Specs

  • Item VCI Paper Sheets
  • Basis Weight DD30
  • Colour Natural
  • Length 12"
  • Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list