Skip Content
SHEET,UHMW,WHITE,1/2 IN,12 X 48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,UHMW,WHITE,1/2 IN,12 X 48 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XPZ2
  • Mfr. Model # 2XPZ2
  • UNSPSC # 13101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Item Sheet Stock
  • Colour White
  • Length 48"
  • Material UHMW
  • Colour Code -
  • Width 12"
  • Thickness 0.500"
  • Thickness Tolerance +0.070/-0.030"
  • Standards -
  • Length Tolerance +0.125/-0.000"
  • Width Tolerance +0.125/-0.000"
  • Min. Temp. (F) -22
  • Max. Temp. (F) 275
  • Plastic Thickness 0.500"
  • Plastic Material UHMW
  • Plastic Width 12"
  • Plastic Grouping Sheet Stock
  • Plastic Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list