Skip Content
SHEET,UHMW,WH,3/8 T,24X48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,UHMW,WH,3/8 T,24X48 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UWE2
  • Mfr. Model # 1UWE2
  • UNSPSC # 13101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.25 lbs

Technical Specs

  • Item Sheet Stock
  • Width 24"
  • Length 48"
  • Material UHMW-PE
  • Colour White
  • Colour Code -
  • Thickness 0.375"
  • Length Tolerance +0.060/-0.000"
  • Standards FDA, USDA, and 3-A Dairy Approved
  • Thickness Tolerance +/-0.020"
  • Width Tolerance +0.060/-0.000"
  • Max. Temp. (F) 180
  • Min. Temp. (F) -22
  • Plastic Thickness 0.375"
  • Plastic Width 24"
  • Plastic Material UHMW-PE
  • Plastic Length 48"
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List