Skip Content
SHEET,UHMW,WH,3/4 T,24X24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,UHMW,WH,3/4 T,24X24 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UWC1
  • Mfr. Model # 1UWC1
  • UNSPSC # 13101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.45 lbs

Technical Specs

  • Colour White
  • Length 24"
  • Item Sheet Stock
  • Material UHMW-PE
  • Width 24"
  • Colour Code -
  • Thickness 0.750"
  • Standards FDA, USDA, and 3-A Dairy Approved
  • Thickness Tolerance +0.070/-0.030"
  • Length Tolerance +0.060/-0.000"
  • Width Tolerance +0.060/-0.000"
  • Max. Temp. (F) 180
  • Min. Temp. (F) -22
  • Plastic Thickness 0.750"
  • Plastic Material UHMW-PE
  • Plastic Length 24"
  • Plastic Grouping Sheet Stock
  • Plastic Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list