Skip Content
SHEET,UHMW,WH,1/4 T,12X12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,UHMW,WH,1/4 T,12X12 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UVU1
  • Mfr. Model # 1UVU1
  • UNSPSC # 13101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs

Technical Specs

  • Item Sheet Stock
  • Colour White
  • Colour Code -
  • Standards FDA, USDA, and 3-A Dairy Approved
  • Width Tolerance +0.060/-0.000"
  • Thickness Tolerance +/-0.020"
  • Length Tolerance +0.060/-0.000"
  • Max. Temp. (F) 180
  • Min. Temp. (F) -22
  • Plastic Width 12"
  • Plastic Thickness 0.250"
  • Plastic Material UHMW-PE
  • Plastic Grouping Sheet Stock
  • Plastic Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list