Skip Content
SHEET,UHMW,WH,1/16 T,24X48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,UHMW,WH,1/16 T,24X48 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UWD7
  • Mfr. Model # 1UWD7
  • UNSPSC # 13101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Colour White
  • Length 48"
  • Material UHMW-PE
  • Item Sheet Stock
  • Width 24"
  • Thickness 0.063"
  • Colour Code -
  • Standards FDA, USDA, and 3-A Dairy Approved
  • Width Tolerance +0.060/-0.000"
  • Thickness Tolerance +0.035/-0.010"
  • Length Tolerance +0.060/-0.000"
  • Max. Temp. (F) 180
  • Min. Temp. (F) -22
  • Plastic Material UHMW-PE
  • Plastic Thickness 0.063"
  • Plastic Width 24"
  • Plastic Length 48"
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list