Skip Content
SHEET,UHMW-PE,WHITE,3/8 IN T,48 X 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,UHMW-PE,WHITE,3/8 IN T,48 X 9

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UWG5
  • Mfr. Model # 1UWG5
  • UNSPSC # 13101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Colour White
  • Item Sheet Stock
  • Length 96"
  • Colour Code -
  • Material UHMW-PE
  • Width 48"
  • Thickness 0.375"
  • Standards FDA, USDA, and 3-A Dairy Approved
  • Thickness Tolerance +/-0.020"
  • Width Tolerance +0.060/-0.000"
  • Length Tolerance +0.060/-0.000"
  • Max. Temp. (F) 180
  • Min. Temp. (F) -22
  • Plastic Thickness 0.375"
  • Plastic Grouping Sheet Stock
  • Plastic Material UHMW-PE
  • Plastic Length 8 ft.
  • Plastic Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list