Skip Content
SHEET,UHMW-PE,WHITE,2 IN T,12 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,UHMW-PE,WHITE,2 IN T,12 X 24

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UWA2
  • Mfr. Model # 1UWA2
  • UNSPSC # 13101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.93 lbs

Technical Specs

  • Colour White
  • Item Sheet Stock
  • Length 24"
  • Material UHMW-PE
  • Colour Code -
  • Thickness 2.000"
  • Width 12"
  • Standards FDA, USDA, and 3-A Dairy Approved
  • Width Tolerance +0.060/-0.000"
  • Length Tolerance +0.060/-0.000"
  • Thickness Tolerance +/-0.122"
  • Max. Temp. (F) 180
  • Min. Temp. (F) -22
  • Plastic Thickness 2.000"
  • Plastic Material UHMW-PE
  • Plastic Length 24"
  • Plastic Width 12"
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list