Skip Content
SHEET,UHMW,BLACK,1 IN T,12 X 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,UHMW,BLACK,1 IN T,12 X 24 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NHW4
  • Mfr. Model # 2NHW4
  • UNSPSC # 13101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.02 lbs

Technical Specs

  • Colour Black
  • Width 12"
  • Length 24"
  • Material UHMW
  • Item Sheet Stock
  • Colour Code -
  • Thickness 1.000"
  • Thickness Tolerance +0.070/-0.030"
  • Standards -
  • Length Tolerance +0.125/-0.000"
  • Width Tolerance +0.125/-0.000"
  • Max. Temp. (F) 180
  • Min. Temp. (F) -22
  • Plastic Thickness 1.000"
  • Plastic Grouping Sheet Stock
  • Plastic Material UHMW
  • Plastic Length 24"
  • Plastic Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list