Skip Content
SHEET,UHMW,BLACK,1/4 IN T,12X48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,UHMW,BLACK,1/4 IN T,12X48 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NHW5
  • Mfr. Model # 2NHW5
  • UNSPSC # 13101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Sheet Stock
  • Colour Black
  • Length 48"
  • Material UHMW
  • Colour Code -
  • Standards -
  • Width 12"
  • Width Tolerance +0.125/-0.000"
  • Thickness Tolerance +/-0.005"
  • Length Tolerance +0.125/-0.000"
  • Thickness 0.250"
  • Max. Temp. (F) 180
  • Min. Temp. (F) -22
  • Plastic Thickness 0.250"
  • Plastic Width 12"
  • Plastic Material UHMW
  • Plastic Length 48"
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list