Skip Content
SHEET,UHMW,BLACK,1/4 IN T,12X12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,UHMW,BLACK,1/4 IN T,12X12 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NHV4
  • Mfr. Model # 2NHV4
  • UNSPSC # 13101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Technical Specs

  • Colour Black
  • Length 12"
  • Item Sheet Stock
  • Colour Code -
  • Material UHMW
  • Width 12"
  • Standards -
  • Thickness 0.250"
  • Thickness Tolerance +/-0.005"
  • Length Tolerance +0.125/-0.000"
  • Width Tolerance +0.125/-0.000"
  • Min. Temp. (F) -22
  • Max. Temp. (F) 180
  • Plastic Thickness 0.250"
  • Plastic Material UHMW
  • Plastic Width 12"
  • Plastic Length 12"
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list