Skip Content
SHEET,UHMW,BLACK,1/2 IN T,48X96 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,UHMW,BLACK,1/2 IN T,48X96 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NHY4
  • Mfr. Model # 2NHY4
  • UNSPSC # 13101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Colour Black
  • Item Sheet Stock
  • Length 96"
  • Material UHMW
  • Thickness Tolerance +0.070/-0.030"
  • Length Tolerance +0.125/-0.000"
  • Standards -
  • Thickness 0.500"
  • Colour Code -
  • Width Tolerance +0.125/-0.000"
  • Width 48"
  • Max. Temp. (F) 180
  • Min. Temp. (F) -22
  • Plastic Thickness 0.500"
  • Plastic Material UHMW
  • Plastic Width 48"
  • Plastic Length 8 ft.
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list