Skip Content
SHEET SOUND DEADENING 29INX32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET SOUND DEADENING 29INX32IN

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF366
  • Mfr. Model # PF366
  • UNSPSC # 31341601
  • CATALOGUE PAGE # 3303
  • Shipping Weight 10.7 lbs

Product Details

Solid butyl pad backed with pliable aluminum sheet. Reduces noise level and seals out water and exhaust fumes. Applications: floor, seams, cracks, rusted areas, tears, holes, trunks, door skins, floorboard surfaces and fire walls.

Technical Specs

  • Item Sound Deadener Film, 29" X 32"
  • Colour Translucent to White Granules or Pellets
  • VOC Content Non Volatile

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list