Skip Content
Discontinued with Replacement
SHEET SCREW,HEX,5/16,3/4 L,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEET SCREW,HEX,5/16,3/4 L,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1ME10
  • Mfr. Model # 1ME10
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.43 lbs
Suggested Replacement Product
SCREW TAP ZP HEX WSH SLT 5/16X3/4

Price: NA

Technical Specs

  • Finish Zinc-Plated
  • Item Sheet Metal Screw
  • Length 3/4"
  • Package Quantity 100
  • Size 5/16"-12
  • Material Case Hardened Steel
  • Drive Type Slotted
  • Driver Size 1/2"
  • Head Angle (Deg.) 0.500"-0.489"
  • Head Type Hex Washer
  • Meets/Exceeds ASME B18.6.3-2010
  • Head Dia. 0.676"-0.624"
  • Head Height 0.230"-0.208"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list