Skip Content
Discontinued with Replacement
SHEET SCREW HEX #12 1 IN L PK60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEET SCREW HEX #12 1 IN L PK60

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WE78
  • Mfr. Model # 1WE78
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs
Suggested Replacement Product
SCREW TAP SS18-8 HEX WSH SLT 12X1

Price: NA

Technical Specs

  • Finish Plain
  • Item Sheet Metal Screw
  • Length 1"
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Size #12
  • Head Type Hex Washer
  • Drive Type Slotted/Hex
  • Meets/Exceeds ASME B18.6.3-2010 and SAE J933 and IFI
  • Head Height 0.155"-0.139"
  • Head Dia. 0.312"-0.305"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list