Skip Content
SHEET SCREW FLAT #12 1 1/2 L PK150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEET SCREW FLAT #12 1 1/2 L PK150

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WA43
  • Mfr. Model # 1WA43
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • Item Sheet Metal Screw
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Finish Plain
  • Length 1-1/2"
  • Drive Type Phillips
  • Size #12
  • Driver Size #3
  • Head Angle (Deg.) 82-80
  • Head Dia. 0.412"-0.380"
  • Meets/Exceeds ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
  • Head Type Flat
  • Head Height 0.132" (Ref)
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list