SHEET SANDPAPER U/P CW 9 X 11 1500C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET SANDPAPER U/P CW 9 X 11 1500C

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB84274
  • Mfr. Model # 84274
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.016 lbs

Technical Specs

  • Colour Gray
  • Item Sanding Sheet
  • Length 9"
  • Width 5-1/2"
  • Grade Ultra Fine
  • Grit 1,500
  • Series CWC
  • Backing Material Paper
  • Backing Weight C
  • Abrasive Material Waterproof Silicon Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list