Skip Content
SHEET RLL 2-3/4X45YD A275 P150B PSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET RLL 2-3/4X45YD A275 P150B PSA

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31688
  • Mfr. Model # 31688
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 613
  • Shipping Weight 1.0 lbs

Product Details

No-fil magnum A275 PSA paper roll, 2-3/4 inches wide is a pressure sensitive adhesive roll. Preparing primed and painted surfaces, sanding plastic/fibreglass, bare wood sanding, and is ideal for hand/portable sanders.

Technical Specs

  • Grit 150
  • Grade Fine
  • Colour Tan
  • Item Abrasive Roll
  • Length 135 ft.
  • Width 2-3/4"
  • Series A275
  • Abrasive Material Aluminum Oxide
  • Backing Weight B
  • Backing Material Paper

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list