SHEET RLL 2-3/4X25YD A275 P80-B PSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET RLL 2-3/4X25YD A275 P80-B PSA

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31691
  • Mfr. Model # 31691
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 613
  • Shipping Weight 1.0 lbs

Product Details

No-fil magnum A275 PSA paper roll, 2-3/4 inches wide is a pressure sensitive adhesive roll. Preparing primed and painted surfaces, sanding plastic/fibreglass, bare wood sanding, and is ideal for hand/portable sanders.

Technical Specs

  • Grit 80
  • Colour Tan
  • Length 25 yd.
  • Grade Medium
  • Width 2-3/4"
  • Item Paper Sheets and Rolls
  • Series A275
  • Backing Material Cloth B Weight
  • Backing Weight B
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list