Skip Content
SHEET RL 4-1/2X10YD A275 P220-B PSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEET RL 4-1/2X10YD A275 P220-B PSA

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31692
  • Mfr. Model # 31692
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Tan
  • Item Abrasive Roll
  • Length 30 ft.
  • Grade Very Fine
  • Width 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Grit 220
  • Series A275
  • Backing Material B Weight
  • Backing Weight B

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list