SHEET RL 2-3/4X45YD A275 P320-B PSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET RL 2-3/4X45YD A275 P320-B PSA

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31683
  • Mfr. Model # 31683
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 613
  • Shipping Weight 1.0 lbs

Product Details

No-fil magnum A275 PSA paper roll, 2-3/4 inches wide is a pressure sensitive adhesive roll. Preparing primed and painted surfaces, sanding plastic/fibreglass, bare wood sanding, and is ideal for hand/portable sanders.

Technical Specs

  • Grit 320
  • Colour Champagne
  • Item Paper Sheets and Rolls
  • Length 45 yd.
  • Width 2-3/4"
  • Grade Very Fine
  • Series A275
  • Backing Material Paper
  • Backing Weight B
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list