SHEET PROTECTORS MULTI-PAGE 25PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET PROTECTORS MULTI-PAGE 25PK

WILSON JONES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB7891021425
  • Mfr. Model # 7891021425
  • UNSPSC # 44122002
  • CATALOGUE PAGE # 2155
  • Shipping Weight 0.227 lbs

Product Details

Durable sheet protectors for frequently referenced documents. Universal hole punching - 11 holes to fit and 3 ring binder. Top loading pockets.

Technical Specs

  • Item Multi-Page Sheet Protectors, 50 Page Capacity
  • Colour Clear
  • Height 11-3/16"
  • Type Sheet Protector
  • Material Polypropylene
  • Width 8.75"
  • Thickness 3.3 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list