Skip Content
SHEET PROTECTOR,NON GLARE,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET PROTECTOR,NON GLARE,PK50

C-LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PRR3
  • Mfr. Model # 1PRR3
  • UNSPSC # 44122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Material Polypropylene
  • Colour Matte
  • Item Sheet Protector
  • Type Top Load
  • Height 11"
  • Width 8-1/2"
  • Thickness 2 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list