Skip Content
SHEET,POLY,CLEAR,0.500 T,24X24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,POLY,CLEAR,0.500 T,24X24 IN

LEXAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ETZ4
  • Mfr. Model # 1ETZ4
  • UNSPSC # 13111208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.75 lbs

Technical Specs

  • Colour Clear
  • Length 24"
  • Item Sheet Stock
  • Thickness 0.500"
  • Material Polycarbonate
  • Width 24"
  • Standards -
  • Colour Code -
  • Length Tolerance +0.060/-0.000"
  • Thickness Tolerance +/-0.026"
  • Width Tolerance +0.060/-0.000"
  • Max. Temp. (F) 180
  • Min. Temp. (F) -211
  • Plastic Width 24"
  • Plastic Thickness 0.500"
  • Plastic Material Polycarbonate
  • Plastic Grouping Sheet Stock
  • Plastic Length 24"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List