Skip Content
SHEET,POLY,CLEAR,0.500 IN T,12 X 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,POLY,CLEAR,0.500 IN T,12 X 12

LEXAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ETY8
  • Mfr. Model # 1ETY8
  • UNSPSC # 13111208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Length 12"
  • Colour Clear
  • Item Sheet Stock
  • Material Polycarbonate
  • Colour Code -
  • Thickness Tolerance +/-0.026"
  • Standards -
  • Width 12"
  • Length Tolerance +0.060/-0.000"
  • Thickness 0.500"
  • Width Tolerance +0.060/-0.000"
  • Max. Temp. (F) 180
  • Min. Temp. (F) -211
  • Plastic Thickness 0.500"
  • Plastic Material Polycarbonate
  • Plastic Width 12"
  • Plastic Length 12"
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List