Skip Content
SHEET,POLY,CLEAR,0.236 IN T,48 X 96 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,POLY,CLEAR,0.236 IN T,48 X 96

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NLG9
  • Mfr. Model # 1NLG9
  • UNSPSC # 13111208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.09 lbs

Technical Specs

  • Item Sheet Stock
  • Colour Clear
  • Length 96"
  • Material Polycarbonate
  • Width 48"
  • Colour Code -
  • Thickness 0.236"
  • Length Tolerance +0.750 / -0.000"
  • Standards -
  • Width Tolerance +0.750 / -0.000"
  • Thickness Tolerance +/-0.0195"
  • Max. Temp. (F) 180
  • Min. Temp. (F) -211
  • Plastic Material Polycarbonate
  • Plastic Thickness 0.236"
  • Plastic Length 8 ft.
  • Plastic Width 48"
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list