Skip Content
SHEET,PETG,CLEAR,3/16 IN T,48 X 96 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEET,PETG,CLEAR,3/16 IN T,48 X 96

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UTW1
  • Mfr. Model # 1UTW1
  • UNSPSC # 13102020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.8 lbs

Technical Specs

  • Colour Clear
  • Item Sheet Stock
  • Material PETG
  • Length 96"
  • Width 48"
  • Colour Code -
  • Thickness 0.188"
  • Standards -
  • Length Tolerance +0.750 / -0.000"
  • Thickness Tolerance +/-0.018"
  • Width Tolerance +0.750 / -0.000"
  • Max. Temp. (F) 153
  • Min. Temp. (F) -40
  • Plastic Thickness 0.188"
  • Plastic Material PETG
  • Plastic Width 48"
  • Plastic Length 8 ft.
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list