Skip Content
SHEET,PETG,CLEAR,1/8 IN T,24 X 48 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEET,PETG,CLEAR,1/8 IN T,24 X 48 I

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UTT5
  • Mfr. Model # 1UTT5
  • UNSPSC # 13102020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.25 lbs

Technical Specs

  • Colour Clear
  • Item Sheet Stock
  • Length 48"
  • Material PETG
  • Width 24"
  • Colour Code -
  • Standards -
  • Thickness 0.125"
  • Length Tolerance +/-0.060"
  • Thickness Tolerance +/-0.012"
  • Width Tolerance +/-0.060"
  • Max. Temp. (F) 153
  • Min. Temp. (F) -40
  • Plastic Thickness 0.125"
  • Plastic Material PETG
  • Plastic Width 24"
  • Plastic Length 48"
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List