Skip Content
SHEET,PETG,CLEAR,1/4 IN T,12 X 12 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEET,PETG,CLEAR,1/4 IN T,12 X 12 I

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UTL1
  • Mfr. Model # 1UTL1
  • UNSPSC # 13102020
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Sheet Stock
  • Length 12"
  • Material PETG
  • Width 12"
  • Colour Clear
  • Colour Code -
  • Thickness 0.250"
  • Standards -
  • Thickness Tolerance +/-0.025"
  • Width Tolerance +/-0.060"
  • Length Tolerance +/-0.060"
  • Max. Temp. (F) 153
  • Min. Temp. (F) -40
  • Plastic Width 12"
  • Plastic Material PETG
  • Plastic Thickness 0.250"
  • Plastic Length 12"
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list