Skip Content
SHEET,PERF,STL,40X36,22 GA,0.156 DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEET,PERF,STL,40X36,22 GA,0.156 DI

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PDJ3
  • Mfr. Model # 5PDJ3
  • UNSPSC # 31341102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Gauge 22
  • Finish Mill
  • Item Perforated Sheet
  • Length 40"
  • Material Carbon Steel
  • Width 36"
  • Thickness 0.029"
  • Yield Strength 42,000
  • Tensile Strength 49,000
  • Length Tolerance +/-0.125"
  • Alloy Type 1008
  • Width Tolerance +0.250"
  • Temper Cold Rolled
  • Hole Dia. 0.156"
  • Thickness Tolerance +/-0.003"
  • Typical Hardness 95,000
  • Hardness Scale Brinnell
  • Hole Shape Round
  • Hole Pattern Staggered
  • Center Spacing 3/16"
  • Open Area 63%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list