SHEET,PERF,STL,40X36,18 GA,0.250 DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEET,PERF,STL,40X36,18 GA,0.250 DI

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PDF5
  • Mfr. Model # 5PDF5
  • UNSPSC # 31341102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Length 40"
  • Finish Mill
  • Gauge 18
  • Item Perforated Sheet
  • Material Carbon Steel
  • Width 36"
  • Thickness 0.048"
  • Yield Strength 42,000
  • Temper Cold Rolled
  • Tensile Strength 49,000
  • Alloy Type 1008
  • Typical Hardness 95,000
  • Length Tolerance +/-0.125"
  • Hole Dia. 0.250"
  • Hole Shape Round
  • Hole Pattern Staggered
  • Thickness Tolerance +/-0.004"
  • Center Spacing 5/16"
  • Open Area 58%
  • Hardness Scale Brinnell
  • Width Tolerance +0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list